Sanitary Cubelet Ice Machines/Dispensers

Sanitary Cubelet Ice Machines/Dispensers

Sanitary Cubelet Ice Machines/Dispensers Produce Small, Easy-To-Chew Cubes Of Ice For Residential Care Facilities, Hospitals And Foodservice Industries.

Sanitary Cubelet Ice Machines/Dispensers are made with a stainless steel exterior for lasting durability and easy cleaning. The machines feature CleanCycle12®, that ensure automatic purging of impurities every 12 hours for superior cleanliness of ice and water. Self-contained build reduces opportunities for cross contamination. Features removable air filters. Ice Machines feature sealed LED housing to prevent moisture from entering, thus eliminating possibility of an electrical short. NSF® certified. Available production capacities are Up To 282 lbs and 803 lbs per 24 hours. Dimensions vary per model.


COMPARE DIMENSIONS
DESCRIPTION LBS OF ICE/24 HOURS W" D" H" IMAGE MODEL QTY PRICE
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
54.145.69.236:44