Hoshizaki DCM-270BAH-OS - Opti-Serve Ice & Water Machine/Dispenser, LED Sensors

Hoshizaki DCM-270BAH-OS - Opti-Serve Ice & Water Machine/Dispenser, LED Sensors

Item #: WBB443055

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $9,248.07 Save up to 46%
Price: $5,011.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
  • CleanCycle12
  • Every 12 hours, unit performs 15 minute purge to rid itself of impurities
  • LED Remote sensor for hands-free operation
  • Sealed LED housing prevents moisture from entering, eliminating the possibility of an electrical short
  • Durable stainless steel exterior
  • Up to 288 lbs. of ice production per 24 hours
  • Easy to chew, cubelet ice
  • Self contained design reducing opportunities for cross contamination
  • Dispenses ice and water
  • Removable air filter
  • Stainless steel internal auger
  • R-404A Refrigerant
  • Protected by HoshiGuard Antimicrobial Agent

Product Specifications

    • BRANDHoshizaki America
    • DESCRIPTIONSanitary Cubelet Ice Machine/Dispenser
    • LBS OF ICE PER 24 HOURS288 (130.91 kg)
    • CONDENSER TYPEAir-Cooled
    • WIDTH INCHES16-3/4 (42.55 cm)
    • DEPTH INCHES24-1/8 (61.28 cm)
    • HEIGHT INCHES31-11/16 (80.49 cm)
    • ELECTRICAL115V/60/1
    • KWH PER 100 LBS5.3 (2.41 kg)
    • POTABLE WATER GAL PER 100 LBS12 (45.42 l)
    • MANUFACTURER'S PART NUMBERDCM-270BAH-OS

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Great Dispenser

Your review: This ice and water dispenser is a good product. Refills ice fast and water is cold.

Is this review helpful?

Still figuring out

Your review: It seems like the mechanism for the ice and water is off...luckily it connected to a drain because it does not shut off very quickly

Is this review helpful?

Sort by: 
1 ...

2 Results