Hotel/Motel Sanitary Cube Ice Dispensers

Hotel/Motel Sanitary Cube Ice Dispensers

Hotel/Motel Sanitary Cube Ice Dispensers Are Used For Hotels, Restaurants, Gyms And More.

Hotel/Motel Sanitary Cube Ice Dispensers are constructed with a corrosion resistant, stainless steel exterior for long lasting durability and easy cleaning. Provides automated ice production for variety of business and hospitality environments. Unique auger agitator easily dispenses individual cubes. Built-in ice bins are polyethylene-lined for lasting and reliable storage. Pushbutton single auger agitator dispenses ice at 13 or 20 lbs. per minute. Card or coin mechanism optional. 130H Dispensers hold up to 130 lbs, 200H Dispensers hold up to 200 lbs. NSF certified. Sizes are 30 in. W x 30 in. D x 53 in. H and 22 in. W x 30 in. D x 53 in. H. Color finish is Stainless Steel. Package quantity is 1.


COMPARE DIMENSIONS
DESCRIPTION W" D" H" IMAGE MODEL QTY PRICE
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
54.162.111.61:44