Call us 7 days a week
Slim Line Modular Crescent Cubers Provide 24-Hour Ice Production.
Slim-Line Modular Crescent Cubers are constructed with a corrosion resistant, stainless steel exterior for long lasting durability and easy cleaning. Machines can be mounted side-by-side for increased ice production. Dual-sided stainless steel evaporator offers oval-shaped copper refrigerant tubing for most efficient heat exchange. Evaporator design freezes purest water, washing most of minerals and impurities down drain to create individual crystal clear crescent cubes. Not affected by caustic water to eliminate plating or flaking. CycleSaver® allows production of same amount of ice in half cycle of other machines. Made with antimicrobial agent. R-404A refrigerant. Energy Star certified. CEC compliant. UL listed. NSF approved. Ice capacities are 452 per 24 hrs, 554 per 24 hrs and 503 per 24 hrs. Color finish is Stainless Steel. Package quantity is 1. 3 Year Limited Warranty.
COMPARE | LBS OF ICE | DIMENSIONS | ||||||||
DESCRIPTION | KWH PER 100 LBS | PER 24 HRS | W" | D" | H" | IMAGE | MODEL | QTY | PRICE |
Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including: