Stainless Steel Transfer Vessels

Stainless Steel Transfer Vessels

Stainless Steel Transfer Bowls And Ramekins Are Used For Accurate Measuring, No-Mess Pouring.

Stainless Steel Transfer Bowls And Ramekins are made of stainless steel that is resistant to corrosion and dishwasher safe. One-piece construction is durable and easy to clean. Capacities are clearly marked. Spouted bowl provides directional pour with no mess. Comfortable round handle for a sure grip. Mirror finished exterior provides an upscale look. Satin-finished interior and bottom minimizes wear and scratches. Use for dry or wet ingredients. Transfer Vesselshave graduation lines for easy measurement. Ramekins are used for sauces, salad dressing, and other condiments. Will not stain, pit or crack like plastic or china ramekins. Sold in package quantity of 12. Available in 2, 3, 4, 8, 16 and 12 ounce capacities. Dimensions vary per type.


COMPARE BOWL DIMENSIONS
BRAND DESCRIPTION CAPACITY OUNCES DIA." H" PKG. QTY. IMAGE MODEL QTY PRICE EACH
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
107.22.26.172:46