Lakeside® Stainless Steel Work Tables

Lakeside® Stainless Steel Work Tables

Lakeside® Stainless Steel Work Tables Provide Convenient Storage And Easy Transport Around Kitchens, Buffet Stations And More.

Lakeside® Stainless Steel Work Tables are made from stainless steel for lasting durability and easy cleaning. Channel ledges hold sheet pans securely on 1/2 inch lips. 4 inch swivel casters (2 with brake) allow easy transport and maneuverability. Wing Tables provide fold-away wings to add over 30 inches of top workspace. Wing tables hold up to 19 sheet pans for convenient storage during food preparation. Work table holds up to 15 full-sized or 30 half-sized sheet pans. Types are Stainless Steel Work Table and Stainless Work Table With Wings. Sizes are 29-1/4 in. L x 52-3/4 in. W x 35 in. H and 48 in. L x 27 in. W x 34 in. H. Color finish is Stainless Steel. Shelf type is Full Size. Pan capacities are 15 and 19. Package quantity is 1.


COMPARE DIMENSIONS
L" W" H" SPACE" SHELF TYPE PAN CAPACITY IMAGE MODEL QTY PRICE
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
54.161.106.81:46