Lakeside® Transport And Delivery Cabinets

Lakeside® Transport And Delivery Cabinets

Lakeside® Transport And Delivery Cabinets Are Used For Keeping Foods Protected During Holding And Transporting.

Cabinets are available in a variety of sizes and shelf capacities. Stainless Steel Cabinets are made with a tubular stainless steel welded base frame for added strength. Available with fixed ledges for 18” x 26” sheet pans or universal ledges that are removable and adjustable. Aluminum Cabinets are all-welded with extra gussets in all corners to prevent alignment “racking”. Made using aluminum alloy that is rust proof and corrosion resistant. 1/2"W ledges are made of extruded aluminum. NSF® Certified.