Lakeside® Tray Delivery And Room Service Carts

Lakeside® Tray Delivery And Room Service Carts

Lakeside® Tray Delivery And Room Service Carts Are Used For Hotels, Health Care Facilities And More.

Economical Tray Delivery Carts are made with lightweight aluminum and feature vertical push handles for easy maneuverability. Perimeter bumper is standard. NSF® certified. Enclosed Late Tray Delivery/Pick Up Carts are made from stainless steel for lasting durability and strength. Long-life door hatch opens at 270° for unobstructed access. Accommodates six trays measuring 14” x 18”, 15” x 20” or 16” x 22”. NSF® certified. Room Service/Late Tray Delivery/Pick Up Carts feature stainless steel shelves and angle leg frame that are electronically welded for years of service. Shelves have three edges up and one edge down to keep items securely held during transport. Available with or without blue nylon cover. Elite Series™ Enclosed Room Service/ Late Tray Delivery Carts are made from stainless steel for lasting durability. Long-life door hatch opens at 270° for unobstructed access. Ladder-style ledges remove as one unit per wall for easy cleaning. Corner bumpers protect walls and doorways from marring. NSF® certified.


COMPARE
MFR. D" W" H" TRAY CAPACITY CASTER TYPE MFR. # IMAGE MODEL QTY PRICE
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
54.162.132.79:46