Lakeside® Kitchen Dollies

Lakeside® Kitchen Dollies

Kitchen Dollies Are Used For Use In Any High-Volume Kitchen.

Kitchen dollies are rust-proof and corrosion resistant for lasting durability. All-swivel casters provide easy maneuverability. Sheet Pan Dollies are made from all-welded aluminum. U-shaped square tubular frames with reinforced bases provide sturdy support. Welded handles allow easy steering through tight spaces. Holds up to 500 lbs. Used for sheet pans ranging from 13” x 18” to 18” x 26”. Available with one or two tiers. Glass Rack Dollies are used for storing and transporting glass racks measuring 20” x 20”. Available in Aluminum and Stainless Steel. Stainless steel models are available in three sizes and range from 200 lb. to 400 lb. capacities. Aluminum model holds up to 700 lbs.


COMPARE
MFR. D" W" H" CASTER SIZE MFR. # IMAGE MODEL QTY PRICE
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
54.167.232.42:46