Advance Tabco Welded Aluminum Pan Racks

Advance Tabco Welded Aluminum Pan Racks

Advance Tabco Welded Aluminum Pan Racks Are Used For Caterers, Hotels And Large Restaurants For Food Storage Applications.

Pan Racks are made of fully welded 1" square tubing ladder assembly of aluminum and plastic for long lasting durability. Curved Top Pan Rack has a front load capacity of 20 Full or 40 Half Size trays. Six cylindrical support bars provide strength and added durability. Shelf spacing is 3 inches. Plastic endcaps protect walls and floors during transport. Four 5-inch heavy duty 5" stem bolted swivel casters provide smooth mobility. 500 lb capacity. Available styles are Front Load or Side Load. Dimensions vary.


D"
  • D"
W"
  • W"
H"
  • H"
CAPACITY
  • CAPACITY
RUNNER SPACE "
  • RUNNER SPACE "
LOAD TYPE
  • LOAD TYPE
COMPARE DIMENSIONS PAN
D" W" H" CAPACITY SIZE RUNNER SPACE " LOAD TYPE CONSTRUCTION IMAGE MODEL QTY PRICE
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
54.90.119.59:44