Film Wrappers

Film Wrappers

Film Wrappers Are Used For Packaging In Commercial And Industrial Foodservice And Beverage Industries.

Film Wrappers are 100% pretested to ensure lasting functionality and long lasting durability. Teflon-covered hot plate prevents sticking. Mounting axle system accommodates rolls of film up to 18” and 8” diameter. Core adapter holds film rolls with a 3” diameter core. Sanitary and easily maintained. Electrical loop rated @ 8AMPS, 115 volts. Overall 750 watts. UL® listed. Choose from Single Roll or Double Roll configurations. Aluminum Film Wrapper Stand sold separately.


COMPARE
MFR. L" W" H" MFR. # IMAGE MODEL QTY PRICE
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
54.227.17.101:46