Vollrath® Bain Marie Hot Drop-Ins

Vollrath® Bain Marie Hot Drop-Ins

Vollrath® Hot Bain Maries Keep Food At A Safe Holding Temperature.

Open design allows use of templates and greater than full size steam table pans. Made using corrosion resistant 300 series stainless steel for efficient cleaning. High density glass fiber insulation. Includes 6'L power cord and 4'L control cord. Deep drawn stainless wells are 6-5/8"D. Includes adjustable mounting clips. Detachable control unit allows remote mounting. One thermostat controls temperature accurately and maintains steam for safe food handling. Dripless design helps prevent condensation on counter to keep counters clean. Deep stainless well holds food pans up to 6"D. Holds standard steam table pans. Zero clearance required for installation with lower energy costs and faster heating times. Cutout has 7/8" corner radius. UL listed. NSF® certified.


COMPARE DIMENSIONS
NUMBER OF WELLS L" W" D" VOLTS WATTS AMPS IMAGE MODEL QTY PRICE
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
54.166.242.76:44