Vollrath® Cayenne® Colonial Kettles™

Vollrath® Cayenne® Colonial Kettles™

Vollrath® Cayenne® Colonial Kettle™ Warmers Help Increase Soup Sales At Any Location.

Rethermalizer base features cast 4-leg design for stability. Low profile for easy access. Made using an epoxy coated cast body. Well prevents scale build-up and is easy to clean. Recessed controls and indicator help reduce accidental changes in temperature settings. Wide drip-free lip catches and drains moisture back into well. Uses shouldered vegetable insets that are easier and safer to transport than Bain maries. Includes inset and slotted cover with hinge. Includes 6'L power cord. UL listed. NSF® certified.


COMPARE
DESCRIPTION COLOR CAPACITY QUARTS VOLTS WATTS AMPS IMAGE MODEL QTY PRICE
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
54.162.236.133:46