Camkiosk® Hand Sink Cart

Camkiosk® Hand Sink Cart

Camkiosk® Hand Sink Carts Are Self-Contained, Electric Hand Washing Systems That Can Be Used Anywhere A Sink Can’t Be Found!

These sink carts are made with durable polyethylene body and cabinet housing that won’t crack, dent, bubble, chip or break. Easy to clean for low maintenance. Hand Sink Carts have a two compartment stainless steel sink. Hand sink carts are designed for hand washing only; no filter for purifying water for drinking. Sink runs hot (up to 140°F) and cold water for up to 70 hand washings. Sink carts include two 5 gallon fresh water tanks and two 7.5 gallon refuse tanks. Tanks are removable for easy maintenance. 11.25 amp water heater and 0.7 amp pump runs on an average 10 amps. Hot water heater has a 2.5 gallon capacity and heats water in about 10 minutes. Paper Towel holder and soap dispenser are included. Moves easily on 6” casters (2 rigid, 2 swivel with brakes). Measures 40-9/16”L x 32-1/2”W x 45-1/2”H overall. ETL listed. UL & CE approved. NSF approved.


COMPARE DIMENSIONS
W" L" H" VOLTAGE COLOR IMAGE MODEL QTY PRICE
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
54.167.126.106:46