Vollrath® Signature Server® Hot & Cold Food Stations

Vollrath® Signature Server® Hot & Cold Food Stations

Vollrath® Signature Server® Hot And Cold Food Stations Provide Easy Mobility To Meet Job Requirements.

Vollrath® Signature Server® Hot And Cold Food Stations are made of 18 gauge stainless steel clad with black vinyl and 18 gauge 300 series stainless steel counters and wells for long lasting durability. 300 series stainless steel tray slides and plate rests. Heavy-duty 4 inch swivel casters with brakes provide mobility. Includes three 20 in. L x 12 in. W x 6-3/8 in. D hot well openings and one 19-3/8 in. L x 24-3/4 in. W x 8 in. D cold pan opening. Foamed-in-place polyurethane insulation surrounds cold well. High density fiberglass insulation surrounds hot wells. Energy efficient 625W elements. Touch Temp® electronic controls. Cold pan provides 1 in. drain standard. Includes drain hose on operator side of base. NSF® Certified. R134A refrigerant. UL listed. Types are Non Refrigerated and Refrigerated. Length is 74 in.. Width is 28 in.. Heights are 27 in., 30 in. and 34 in.. Package quantity is 1.


COMPARE DIMENSIONS
DESCRIPTION L" W" H" IMAGE MODEL QTY PRICE
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
54.166.250.213:46