Serving Counters
Material
Width
Height
Capacity
Color
Price
Cambro 4FBRTT110 - Tabletop Salad Bar, 51"L x 27"H, Table Top, 4-Pan Size, Breathguard, Black
Width
51 in
Length
33-1/4 in
Height
27 in
Color
Black
Width
24-1/8 in
Length
48 in
Height
24-1/2 in
Color
Blue
Cambro 4FBRTT186 - Tabletop Salad Bar, 51"L x 27"H, Table Top, 4-Pan Size, Breathguard, Navy Blue
Width
51 in
Length
33-1/4 in
Height
27 in
Color
Blue
BK Resources Stainless Steel Serving Counter, Hinged Doors & Lock, Drop Shelf 30X60
Width
61 in
Length
32-1/2 in
Height
29-1/2 in
Color
Silver
Width
28 in
Length
74 in
Height
27 in
Material
Stainless steel
Width
24 in
Length
41-13/16 in
Height
7 in
Color
Green