Vollrath® Signature Server® Utility Stations

Vollrath® Signature Server® Utility Stations

Vollrath® Signature Server® Utility Stations Provides A Convenient Mobile Work Station For Food Storage And Preparation.

Vollrath® Signature Server® Utility Stations are made of 18 gauge steel clad with black vinyl and stainless steel or laminate finishes for long lasting durability. Heavy duty 4 inch swivel casters with brakes provide easy mobility. NSF Certified. Available lengths are 28 in., 46 in., 60 in., 74 in. and 88 in.. Width is 28 in.. Heights are 27 in., 30 in. and 34 in.. Package quantity is 1.


COMPARE DIMENSIONS
L" W" H" IMAGE MODEL QTY PRICE
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
54.196.107.247:46