Serving Bowls
Width
Color
Price
Capacity
2.2 Qt. oz
Color
Red
Width
10-7/16 in
Height
3-3/16 in
Color
Blue
Width
14-1/4 in
Height
10-3/4 in
Package Quantity
1
Vollrath® Square Insulated Serving Bowls, 4761915, 0.75 Quart, Dazzle Red - Pkg Qty 6
Capacity
0.75 qt
Color
Red
Width
5-1/2 in
Package Quantity
6/Case
Vollrath® Double-Wall Insulated Serving Bowl, 4659015, 1.7 Quart, Dazzle Red - Pkg Qty 6
Capacity
1.7 qt
Color
Red
Package Quantity
6
Material
Stainless Steel
Capacity
20.2 Qt. oz
Color
Clear
Package Quantity
4
Material
Polycarbonate
Vollrath® Fluted Double-Wall Insulated Serving Bowls, 47682, 3.2 Quart, Square - Pkg Qty 6
Capacity
3.2 qt
Color
Silver
Package Quantity
6
Material
Stainless Steel