Dispense-Rite® Built-In Straw, Lid, Condiment And Napkin Holders

Dispense-Rite® Built-In Straw, Lid, Condiment And Napkin Holders

Dispense-Rite® Built-In Straw, Lid, Condiment And Napkin Holders Are Used For Convenient In-Counter Dispensing At Concession Stands, Food Courts And More.

Built-in holders and dispensers keep food accessories sanitary and conveniently-located. Vertical Flat Lid Holders are made from textured black polystyrene, while Horizontal Flat Lid Holders are made from gloss black acrylic. Each lid organizer is available with 1, 2, 3 or 4 sections. Straw And Dome Lid Holders rest vertically and include room for three rows of dome lids, plus a separate straw compartment at the bottom. Condiment Organizers are horizontal and available with 4 or 7 divided sections. Straw Holders are made from textured black polystyrene and are available in straight-on or sideways configurations. Straw Dispensers are made from gloss black acrylic and are built specifically for unwrapped straws. Built-In Napkin Dispensers are made from stainless steel for lasting durability and strength, and are available in horizontal or vertical configurations.


COMPARE DIMENSIONS
DESCRIPTION COLOR W" D" H" IMAGE MODEL QTY PRICE
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
54.92.133.186:44