Dispense-Rite® Perfect Fit® Baffle Cup Dispensers

Dispense-Rite® Perfect Fit® Baffle Cup Dispensers

Dispense-Rite® Perfect Fit® Baffle Cup Dispensers Are Used For Snack Bars, Cafeterias, Concession Areas And More.

Every baffle cup dispenser is made from stainless steel with a no-jam build for years of lasting durability and strength. Cup dispensers feature an interchangeable silicone baffle gasket system, plus a calibrated compression spring to ensure one-at-a-time cup dispensing. Baffles may be replaced without removing dispensers from counters. An integrated mounting collar fully supports the dispenser in horizontal, vertical, or angled mounting positions. In-Counter Cup Dispensers fit directly within reach behind counters. Available in lengths of 17”, 22” and 28”. Countertop Cup Dispensers are freestanding cabinets that can hold up to four sleeves of cups. Available as a plain unit, or with built-in lid and straw organizers. Polystyrene or stainless steel. Stainless steel dispensers are available with a compartmented top for sugar packets, stirrers and other beverage accessories. Silver Satin Color Ring Bezels sold separately. All cup dispenser models are NSF® Certified.


DESCRIPTION
  • DESCRIPTION
DISPENSER QTY.
  • DISPENSER QTY.
CUP/LID SIZE
  • CUP/LID SIZE
FINISH
  • FINISH
W"
  • W"
D"
  • D"
H"
  • H"
DIA. "
  • DIA. "
COMPARE
MFR. DESCRIPTION DISPENSER QTY. CUP/LID SIZE FINISH W" D" H" MFR. # IMAGE MODEL QTY PRICE DIA. "
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
54.81.87.91:46