Vollrath® Tribute® Stainless Steel Covers

Vollrath® Tribute® Stainless Steel Covers

Tribute® Cookware Heats Evenly Without Hot Spots.

Stainless steel covers are made with corrosion resistant, easy to clean 18 gauge stainless steel. Covers feature a welded Torogard™ dipped handle that stays cool to the touch. Handle is heat resistant to 180°F (82°C). Easy grasp handle design for safety and hanging convenience. Handle length is 3-11/16" and is finished with Agion® antimicrobial protection. NSF® approved.


COMPARE
DIA." IMAGE MODEL QTY PRICE
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
54.167.219.201:46