Carlisle Professional Cookware Covers & Lids

Carlisle Professional Cookware Covers & Lids

Carlisle Professional Cookware Covers And Lids Withstand Heavy Use In Food Service Environments.

Carlisle Professional Cookware Covers And Lids have a reinforced 3003 aluminum design and strong welds that resist dents for long lasting durability. Domed covers fit snugly on pans creating a self-basting effect by allowing moisture to condense and return to the pan. Wide diameters provide more surface area for stirring and working with food. Use for reducing sauces, or cooking soups and gravies. Covers range from 7" to 21" in diameter. Lids fit saucepans from 8" to 13.25" in diameter. All are NSF listed.


DESCRIPTION
  • DESCRIPTION
DIA"
  • DIA"
MATERIAL
  • MATERIAL
COMPARE MANUFACTURERS
DESCRIPTION DIA" MATERIAL PART # IMAGE MODEL QTY PRICE
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
23.20.179.211:44