Carlisle Aluminum Braziers

Carlisle Aluminum Braziers

Carlisle Aluminum Brazier Perfectly Browns Meats And Vegetables With Minimal Oil And Liquid.

Carlisle Aluminum Braziers are heavy weight cookware made from 1/4" aluminum alloy for optimal strength and long lasting durability. Computer controlled manufacturing creates a double thick top edge and base for superior strength and shape retention. The sturdy, riveted two sided loop handles ensure a secure grip. The NSF listed Braziers are available in 15, 20, 25 and 30 quart capacities with diameters ranging from 14" to 20.5".


DIA"
  • DIA"
D"
  • D"
CAPACITY
  • CAPACITY
COMPARE MANUFACTURERS
DESCRIPTION DIA" D" CAPACITY PART # IMAGE MODEL QTY PRICE
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
54.224.234.8:46