Roller Grills

Roller Grills

Roller Grills Cook, Warm And Merchandise Foods For Concession Stands, Cafeterias, Convenience Stores And More.

Roller Grills are designed to evenly cook hot dogs, egg rolls, tamales, and taquitos with durable stainless steel rollers. Individual heating elements in each roller deliver superior temperature consistency from end to end. Appliances feature a high torque motor that provides long life and low maintenance. Full 360° roller rotation prevents residue buildup. End bearings and grease barriers double protect against grease seepage. Includes removable grease drip pan. Plugs into any outlet with corresponding voltage and requires no ventilation for simple installation. NSF® certified. Available capacities range from 10 to 75 hot dogs. Dimensions vary per model.


HOT DOG CAPACITY
  • HOT DOG CAPACITY
COMPARE DIMENSIONS
MFG. HOT DOG CAPACITY VOLTS W" D" H" WATTS MFG. # IMAGE MODEL QTY PRICE
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
54.80.93.234:44