Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Paragon ParaFryer 4400 - Multi-Purpose Funnel Cake Fryer, 240 Volts

Rollover image to zoom in

Click image to enlarge

Paragon ParaFryer 4400 - Multi-Purpose Funnel Cake Fryer, 240 Volts

Item #: WBB973385

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,056.72 Save up to 21%
Price: $835.00

Customers Who Viewed This Also Viewed

Product Information
Customer Review
Product Q&A
Paragon ParaFryer 4400, Multi-Purpose Funnel Cake Fryer, 240 Volts

This ParaFryer is a multi-purpose funnel cake fryer that works for all venues. The compact and portable unit is easy to use and ideal for concession stands or carnivals. The ParaFryer easily fries traditional funnel cakes, donuts and other pastries and other fried foods.
    FEATURES:
  • Digital Thermostat Display
  • Adjustable Temperature Dial
  • Stainless Steel Construction
  • 240 Volt Tubular Element
  • Fryer Lid Can Mount To The Side And Used As A Drain Rack
  • Oil Drain Valve Allows Easy Clean-up, And Has Slide Bit Lock For Avoiding Accidental Drainage.
  • Covered by Paragon's three-year warranty
  • Proudly made in the USA
  • 240 Volt NEMA 6-20p Plug


Product Specifications

    • BRANDParagon
    • MANUFACTURERS PART NUMBER9020
    • DESCRIPTIONMulti-Purpose Funnel Cake Fryer
    • WIDTH INCHES18 (45.72 cm)
    • DEPTH INCHES23 (58.42 cm)
    • HEIGHT INCHES11-1/2 (29.21 cm)
    • CAPACITYThree 6" Or Two 8" Funnel Cakes At A Time
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY1
    • VOLTS240
    • WEIGHT LBS.34 (15.45 kg)
    • PLUGNEMA 6-20P

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.