Eurodib/ Orved - Eco Vacuum Pro 140 CF/H

Rollover image to zoom in

Click image to enlarge

Eurodib/ Orved - Eco Vacuum Pro 140 CF/H

Item #: WBB283946

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 468.95
Product Information
Customer Review
Product Q&A
Eurodib/Orved Eco Vacuum Pro 140 CF/H

Eurodib/Orved Vacuum Sealers & Machines remove air from packaging to extend freshness and prevent oxidation or molding. The Eurodib/Orved Eco Vacuum Pro 140 CF/H features a self-lubricating vacuum pump and automatic vacuum creation/seal. Digital command board and starting electronic switch for easy control. Air re-entry with switch. Sealing beam measures 12-1/4". Pump speed of 140 cf/h.

Product Specifications

    • BRANDORVED
    • MANUFACTURERS PART NUMBEREVP
    • WIDTH INCHES14-1/8 (35.88 cm)
    • DEPTH INCHES10-1/2 (26.67 cm)
    • HEIGHT INCHES5 (12.7 cm)
    • APPROVALNSF Listed
    • COLOR FINISHYellow
    • WATTS85
    • SEALING BEAM INCHES12-1/4 (31.12 cm)
    • PUMP SPEED140
    • PACKAGE QUANTITY1
    • AMPS1.5
    • VOLTS120
    • CONSTRUCTIONPlastic