Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Axis AX-TDS - Dough Sheeter, Steel Base, 3-50mm Adjustable Thickness

Rollover image to zoom in

Click image to enlarge

Axis AX-TDS - Dough Sheeter, Steel Base, 3-50mm Adjustable Thickness

Item #: WBB2081267

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6,744.00
Product Information
Customer Review
Product Q&A
Axis AX-TDS - Dough Sheeter, Steel Base, 3-50mm Adjustable Thickness

The most widely used reversible sheeter, designed according to Baking Industry Sanitation Standards. Suitable for sheeting and stretching puff pastry, Danish bread, donut dough, croissant dough, pie dough, cookie dough, strudel and pizza dough.

Features:

  • Heavy duty aluminum alloy head housing
  • Protective safety guards on both sides of rollers, preventing hands to be caught by rollers
  • Easy control - forward and reverse by a single push button
  • Both side conveyor tables are easily folded up in seconds to save space
Documents

Documents are in PDF format

Product Specifications

    • BRANDAxis
    • MANUFACTURERS PART NUMBERAX-TDS
    • WIDTH INCHES70-4/5 (179.83 cm)
    • HEIGHT INCHES23-2/3 (60.11 cm)
    • CONSTRUCTIONAluminum
    • VOLTS110
    • PARTS/LABOR WARRANTY1 Year
    • HORSEPOWER0.5
    • HERTZ60
    • LENGTH INCHES31-4/5 (80.77 cm)
    • WEIGHT LBS340 (154.55 kg)
    • PHASE1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.