Sierra Range Stock Pot Range SRSP-18, 90,000 BTU, 1 Burner, Stainless Steel, Dual Controls

Rollover image to zoom in

Click image to enlarge

Sierra Range Stock Pot Range SRSP-18, 90,000 BTU, 1 Burner, Stainless Steel, Dual Controls

Item #: WBB2081252

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 779.00
Product Information
Customer Review
Product Q&A
Sierra Range Stock Pot Range SRSP-18, 90,000 BTU, 1 Burner, Stainless Steel, Dual Controls

The Sierra Range features an all-stainless steel construction that includes heavy duty cast iron burners, each rated at 90,000 BTU/HR, providing lightning quick heating. The dual control valves, for the inner and outer rings, allow maximum precision to maintain desired heat.

The full width drip tray catches spills, with a lower cabinet for storage. The SRSP-18 features a modern look and design, form and function for the most demanding kitchens at an affordable price, all with the ease of modular customization.

Features:

  • Natural gas - includes LP conversion kit
  • Stainless steel construction: interior and exterior front, sides and valve controls
  • 90,000 BTU single burner
  • Heavy gauge welded front frame
  • Heavy duty 18” x 21” cast iron top grates, easily removable for easy cleaning
  • Lift off top two piece, cast iron burners
  • cETLus, ETL-S Listed
Documents

Documents are in PDF format

Product Specifications

    • BRANDSierra Range
    • MANUFACTURERS PART NUMBERSRSP-18
    • DESCRIPTIONStock Pot Range
    • WIDTH INCHES18 (45.72 cm)
    • DEPTH INCHES25-3/16 (63.98 cm)
    • HEIGHT INCHES25-1/4 (64.14 cm)
    • CONSTRUCTIONStainless Steel
    • APPROVALcETLus, ETL-S
    • PARTS/LABOR WARRANTY1 Year
    • FUEL TYPENatural Gas
    • BTU90000
    • NUMBER OF BURNERS1
    • GAS CONNECTION3/4" NPT