Jet-Tech Low-Temperature Stainless Steel Dishwashers

Jet-Tech Low-Temperature Stainless Steel Dishwashers

Jet-Tech Low-Temperature Stainless Steel Dishwashers Are Used For Small Restaurants, Fast Food Operations, Institutions And Nursing homes.

Jet-Tech Low-Temperature Stainless Steel Dishwashers are made of all stainless steel for corrosion resistance and long lasting durability. Clean multiple racks of dishes, glasses, cups and more. Rinse-additive pump, sanitizer pump and detergent pump. Undercounted model includes analog temperature gauges, insulated panels, two 20" x 20" racks, integrated chemical injection system. Wash tank heater ensures proper temperature. 3/4HP drip-proof pump motor. Door-type model includes 1HP drip-proof pump motor, auto start-stop switch, priming switches and scrap accumulator. 115V. UL and CUL listed. Available types are Door-Type and Undercounter. Color finish is Silver. Capacity is 37 Racks/Hour. HPs are .075 and 1. Sizes are 23-3/4" L x 23-3/4" W x 33-1/2" H and 26-1/2" L x 27" W x 66" H. 1 Year Limited Warranty.


COMPARE DIMENSIONS
DESCRIPTION CAPACITY HP L" W" H" IMAGE MODEL QTY PRICE
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
54.224.86.148:46