Vollrath® Miramar™ Single Well Templates

Vollrath® Miramar™ Single Well Templates

Vollrath® Miramar™ Well Templates Fit Standard Cold And Hot Wells For Storing Feed in Buffet Tables.

Stainless Steel Templates are made using 12 gauge stainless steel that is corrosion resistant and easy to clean. Integral corner on bottom ensures secure fit in well opening. Available in choice of Plain or Satin finished edging for enhanced appearance.
Resin Templates are available in Night Sky Black or Oyster Beige. Durable FDA approved themoset resin is used for hot or cold applications. Heat resistant to 300°F. Will not warp or fade. Pattern minimizes appearance of wear. Underside integral rib secures template in well. Dishwasher safe. NSF® certified.


COMPARE DIMENSIONS
DESCRIPTION L" W" COLOR IMAGE MODEL QTY PRICE
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
54.167.219.201:44