Unhoused Simple Spring Mounts

Unhoused Simple Spring Mounts

Unhoused Simple Spring Mounts Are Used For Eliminating Structurally Transmitted Noise And Vibration.

Unhoused Simple Spring Mounts are constructed of an LDS (Low Dynamic Stiffness) rubber spring cup for lasting durability under pressure and a steel bottom cup for added strength. Steel springs reduce vibration transmission most efficiently as performance improves with larger deflections. Minimum deflection is 0.75" which increases with heavier loadings. Spring deflections are 2 - 6 times higher than the rubber products. Use for indoor applications on lightweight equipment that does not have to be completely level and does not need to be bolted down. Colors are Black, Blue, Purple, Red, Silver, White and Yellow. Height is 2-3/4". Diameter is 2". Maximum loads very per model.


COMPARE
BRAND LOAD CAPACITY DIA. HEIGHT MAXIMUM DEFLECTION COLOR IMAGE MODEL QTY PRICE
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
54.226.41.91:44