Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Track Order
My Cart

Machine Leveling Mounts

Machine leveling mounts are specialized components used to level and stabilize machinery and equipment. They are designed to absorb vibrations, dampen noise, and provide stability by compensating for uneven surfaces or floor irregularities. Machine leveling mounts consist of a base plate, leveling bolt, and a spring element that isolates the machine from external vibrations and shocks. They are ideal for manufacturing plants, machine shops, production facilities, and laboratories for installing heavy or sensitive machinery and equipment.
209 Results

Ships From Canada

Availability

Special Price

Type

View All Type
View All Width
View All Material
View All Color
209 Results
Compare
1
1
$2.97
Ships Same Day

Weight Capacity

154 Ft. Lbs. lb-ft

Base Diameter

1.00 in

Thread

1/4-20 in

Height

0.50 in

Compare
1
1
$5.80
Available on or around 05/23/2024

Weight Capacity

434 Ft. Lbs. lb-ft

Base Diameter

1.56 in

Thread

5/16-18 in

Height

1.00 in

Compare
BESTSELLER
1
1
$78.95
In Stock, Ships in 3-4 days

Weight Capacity

1000 lbs

Unit of Measurement

Inch (Imperial)

Compare
BESTSELLER
1
1
$3.42
Ships Same Day

Weight Capacity

183 Ft. Lbs. lb-ft

Base Diameter

1.00 in

Thread

1/4-20 in

Height

0.75 in

Compare
1
1
$2.85
Ships Same Day

Weight Capacity

140 Ft. Lbs. lb-ft

Base Diameter

1.00 in

Thread

1/4-20 in

Height

0.75 in

Compare
1
1
$12.75
Ships Same Day

Weight Capacity

560 Ft. Lbs. lb-ft

Base Diameter

2.00 in

Thread

3/8-16 in

Height

1.63 in