Extension Springs
Brand
Material
Price
Extension Spring - 0.375 O.D. x .0475 Wire Dia. - 302 SS - Plain - USA - Pkg of 3 - Gardner E38C-SS
Rate
6.97 lbs
Diameter
0.375 in
Material
302 Stainless Steel
Package Quantity
3
Extension Spring - 0.64 OD x .08 Wire Dia - 302 SS - Plain - USA - Pkg of 1 - Gardner V38C-SS
Rate
3.51 lbs
Diameter
0.64 in
Material
302 Stainless Steel
Package Quantity
1
Extension Spring - 0.84 O.D. x 0.1055 Wire Dia. - MBHD - Zinc - USA - Pkg of 3 - Gardner V36C
Rate
7.19 lbs
Diameter
0.84 in
Material
MBHD (High Carbon Drawn Steel)
Package Quantity
3
Extension Spring - 0.64 O.D. x 0.08 Wire Dia. - MBHD - Zinc - USA - Pkg of 3 - Gardner V4C
Rate
9.72 lbs
Diameter
0.64 in
Material
MBHD (High Carbon Drawn Steel)
Package Quantity
3
Extension Spring - 0.96 O.D. x 0.1205 Wire Dia. - MBHD - Zinc - USA - Pkg of 3 - Gardner V1C
Rate
24.64 lbs
Diameter
0.96 in
Material
MBHD (High Carbon Drawn Steel)
Package Quantity
3
Extension Spring - 0.16 OD x 0.0204 Wire Dia. - MBHD - Zinc - USA - Pkg of 12 - Gardner V32C
Rate
0.31 lbs
Diameter
0.16 in
Material
MBHD (High Carbon Drawn Steel)
Package Quantity
12