Shoulder Screw Shortening Shim

Shoulder Screw Shortening Shim

Precision Brand® Shoulder Screw Shortening Shims Are Used For Shim Applications Requiring Shortened Screw Length.

Precision Brand® Shoulder Screw Shortening Shims are die cut from 1095 blue tempered spring steel for long lasting durability. Shims are precision die cut to fit with close tolerances around the shoulder screw shank to fit under the screw head. Package quantities are50 and 1,000 Thicknesses are 0.005", 0.015" and 0.032" Available diameters vary.


OUTSIDE DIA.
  • OUTSIDE DIA.
INSIDE DIA.
  • INSIDE DIA.
THICKNESS
  • THICKNESS
PKG QTY
  • PKG QTY

Showing 15 of 36 items Show All Items

COMPARE
BRAND OUTSIDE DIA. INSIDE DIA. THICKNESS PKG QTY MFG PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 36 items Show All Items
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
54.80.39.89:44