Metric Shoulder Screw Shortening Shim

Metric Shoulder Screw Shortening Shim

Precision Brand® Metric Shoulder Screw Shortening Shims Are Used For Shim Applications Requiring The Shortening Of Stripper Screws.

Precision Brand® Metric Shoulder Screw Shortening Shims are made from 302 full hard stainless steel for long lasting durability. Shims are precision die cut to fit with close tolerances around the shoulder screw shank to fit under the screw headAvailable diameters vary Thicknesses are 0.125mm, 0.025mm, 0.40mm, 0.50mm, 0.65mm and 0.80mm


Showing 15 of 36 items Show All Items

COMPARE DIA.
OUTSIDE INSIDE THICKNESS PART # IMAGE MODEL QTY PRIE
COMPARE

Showing 15 of 36 items Show All Items
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
54.224.234.8:44