Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blind Rivets

Blind Rivets

Blind Rivets Offer Speedy Assembly, Consistent Mechanical Performance And Excellent Installed Appearance For A Variety Of Joined Materials.

Blind Rivets permanently hold two pieces of material together once placed into a punched or pre-drilled hole. Countersunk Head is used in applications requiring a flush surface. Dome Head is the most widely available and commonly used head style, providing good bearing surface. Large Flange Head features a larger bearing surface suited for joining compressible or brittle materials to structural members. Fasteners are made of durable aluminum, copper, or steel for long lasting strength and reliability. Dimensions vary per model.


GRIP RANGE"
  • GRIP RANGE"
FINISH
  • FINISH
PACKAGE QTY
  • PACKAGE QTY
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BRAND TYPE DIAMETER" GRIP RANGE" MATERIAL FINISH COUNTRY OF ORIGIN PACKAGE QTY IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.145.101.33:46