Pan Head
Finish
Length
Brand
Material
Color
Price
Finish
Zinc
Size
#8
Material
Steel
Length
1/2 in
Finish
Zinc
Size
#8
Material
Steel
Length
3/4 in
#6 x 1-1/4" Drywall Screw - Phillips Bugle Head - Steel - Black Phosphate - Sharp Point - 100 Pk
Finish
Black Phosphate
Size
6
Material
Steel
Head
Bugle ft
Self Tapping Screw - #6 x 3/8" - Phillips Pan Head - Type A - FT - 18-8 (A2) SS - Pkg of 1000
Finish
18-8 Stainless Steel
Size
#6
Material
Stainless Steel
Length
3/8 in
Self Tapping Screw - #10 x 1/2" - Phillips Pan Head - Type A - FT - 18-8 (A2) SS - Pkg of 1000
Finish
18-8 Stainless Steel
Size
#10
Material
Stainless Steel
Length
1/2 in
Self Tapping Screw - #6 x 1/2" - Phillips Pan Head - Type A - FT - 18-8 (A2) SS - Pkg of 1000
Finish
18-8 Stainless Steel
Size
#6
Material
Stainless Steel
Length
1/2 in