Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#8 x 1/2 Unslotted Indented Hex Washer Self Tapping Screw Type A FT 18-8 SS - Pkg of 5000

#8 x 1/2 Unslotted Indented Hex Washer Self Tapping Screw Type A FT 18-8 SS - Pkg of 5000

Item #: WBB401070

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $342.95
Product Information
Customer Review
Product Q&A
8X1/2 Unslot Ind Hexwasher Self Tapping Screw Type A Full Thread 18 8 Stainless Steel. Type A thread for self starting in thin (.015 - .050 inch thick) metal or resin-filled plywood. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

Product Specifications

    • HEAD Indented Hex Washer
    • FINISHStainless Steel
    • DRIVEUnslotted
    • PACKAGE QTY5000
    • LENGTH INCHES1/2 (1.27 cm)
    • SIZE8
    • THREADS PER INCH15
    • BRANDKanebridge
    • MATERIALStainless Steel
    • MANUFACTURERS PART NUMBER0808AW188

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.