#10 x 3/4 Square Flat Self Tapping Screw Type A Fully Threaded 18-8 Stainless Steel - Pkg of 3000

#10 x 3/4 Square Flat Self Tapping Screw Type A Fully Threaded 18-8 Stainless Steel - Pkg of 3000

Item #: WBB404908

Usually ships in 1 to 4 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 364.95
Product Information
Customer Review
Product Q&A
10X3/4 Square Flat Self Tapping Screw Type A Fully Threaded 18 8 Stainless Steel. Type A thread for self starting in thin (.015 - .050 inch thick) metal or resin-filled plywood. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Specifications

    • HEAD Flat
    • FINISH18-8 Stainless Steel
    • COUNTRY OF ORIGINImport
    • MANUFACTURERS PART NUMBER1012AQF188
    • MATERIALStainless Steel
    • THREADS PER INCH12
    • BRANDKanebridge
    • SIZE#10
    • LENGTH INCHES3/4 (1.91 cm)
    • PACKAGE QTY3000
    • DRIVESquare