Two Way Reversible Hex Lock Nuts

Two Way Reversible Hex Lock Nuts

Two Way Reversible Hex Lock Nuts Are Used For Use In Commercial And Industrial Applications, Including Garden Equipment, Medical Equipment, Automotive Equipment And More.

Two Way Reversible Hex Lock Nuts have a sturdy construction for long lasting durability and strength. The hex design provides added grip when tightening. The Two Way style allows them to be installed either way since their tops and bottoms are the same. Should be wrenched for a secure fit and will stay put without being seated. Nuts are not permanently locked once used, so they can be adjusted or removed after installation with ease. Can also be used as stop nuts or spacers. Choose from Zinc, Stainless Steel and Black Oxide finishes for added protection. Comes in package quantities of 50, 60, 100, 200, 400, 500, 750, 1000, 1500, 2000, 3000, 4000 and 5000. Dimensions vary per model.


SIZE
  • SIZE
FINISH
  • FINISH
PKG QTY
  • PKG QTY
COMPARE
BRAND SIZE FINISH PKG QTY IMAGE MODEL QTY PRICE
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
54.146.59.49:44