Slotted Oval Machine Screws

Slotted Oval Machine Screws

Slotted Oval Machine Screws Are Preferred Over A Flat Head When A More Decorative Look Is Desired Or When Fastening Onto A Conical Surface.

Slotted Oval Machine Screws feature straight shank fasteners with external threads designed to go through a hole or nut that is pre-tapped to form a mating thread for the screw. Fasteners are durably constructed of steel for long lasting reliability and strength. Available finishes are Black Oxide, Stainless Steel, and Zinc. Package quantities range between 25 and 10,000. Dimensions vary per model.


DIA.-THREAD SIZE
  • DIA.-THREAD SIZE
LENGTH
  • LENGTH

Showing 15 of 18 items Show All Items

COMPARE
BRAND DIA.-THREAD SIZE LENGTH MATERIAL FINISH PACKAGE QTY IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 18 items Show All Items
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
23.20.245.192:46