Phillips Oval Machine Screws

Phillips Oval Machine Screws

Phillips Oval Machine Screws Are Used For Applications Including Construction, Industrial, Commercial, And More.

Phillips oval machine screws are made of steel for long lasting durability and dependability. Screws are used for pre-tapped hole or nut assembly to form a mating thread. Units are designed for an enhanced decorative look or when fastening onto a conical surface. Available finishes include 18-8 Stainless Steel, Black Oxide, and Zinc. Package quantities range from 50 to 10,000. Dimensions vary per model.


DIA.-THREAD SIZE
  • DIA.-THREAD SIZE
LENGTH
  • LENGTH
COMPARE
BRAND DIA.-THREAD SIZE LENGTH MATERIAL FINISH PACKAGE QTY IMAGE MODEL QTY PRICE
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
54.196.47.145:46