Low Voltage Thermostat Control Wire

Low Voltage Thermostat Control Wire

Low Voltage Thermostat Wire Is Used For Thermostat Control Applications.

Low voltage cables offer 150V operation and rated for -20° to 60°C range. Sunlight resistant for outdoor use. Made using 18 and 20 gauge copper conductors with 6 mil polypropylene insulation and a brown PVC insulation jacket. Class 2, power limited circuit cable. UL listed.


COMPARE
WIRE TYPE GAUGE CONDUCTORS LENGTH FT IMAGE MODEL QTY PRICE
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
54.92.197.82:44