General C4100A.30.10 C4100A.30.10 Multiconductor/Unshield Comm Cable 2 Conductor/22AWG/7/30 TC/Gry

General C4100A.30.10 C4100A.30.10 Multiconductor/Unshield Comm Cable 2 Conductor/22AWG/7/30 TC/Gry

Item #: WBB622820

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 25 ($4,723.75)

Price: $188.95
Product Information
Customer Review
Product Q&A
Multi-Conductor, Unshielded Communication & Control Cable - 2 Conductor, 22 AWG, 7/30 TC, Gray

Features:

  • AWM Style 2464 (CSA 80C, 300V)
  • CSA CMG harmonized standard UL444 and CSA 22.2 No.214 NEC/CEC Type CMG (CSA 105C, 300V)
  • RoHS Compliant Directive 2002/95/EC
  • Designed to meet UL 70,000 BTU Vertical Tray Flame Test Passes CSA FT4 vertical flame test
  • Public address systems
  • Intercoms
  • Internal Telephones
  • Remote control circuits
  • Suitable for EIA RS-232 applications
  • Suggested Voltage Rating: 300 volts or 600 volts

Product Specifications

    • NUMBER OF CONDUCTORS2
    • COLORGray
    • COUNTRY OF ORIGINMade in the USA
    • WIRE GAUGE22
    • UL RATING TEMP80C
    • DESCRIPTIONMulti-Conductor, Unshielded Communication & Control Cable
    • MANUFACTURERS PART NUMBERC4100A.30.10
    • BRANDCarol Brand
    • LENGTH FEET1000 (304.8 m)