Gardner Bender FLX-757GR Flex Tube, 3/4" X 5', Gray

Rollover image to zoom in

Click image to enlarge

Gardner Bender FLX-757GR Flex Tube, 3/4" X 5', Gray

Item #: WBB530067

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3.97
Product Information
Customer Review
Product Q&A
Flex Tube, 3/4" X 5', Gray

Features

  • Protects hoses, wire and cables from cuts, abrasions and UV wear.
  • Excellent for managing cords for electronics, under hood or trailer wiring.
  • Corrugated for added flexibility.
  • Split down the center for wire breakout where needed.

Product Specifications

    • BRANDGardner Bender®
    • MANUFACTURERS PART NUMBERFLX-757GR
    • TYPECorrugated
    • COLORGray
    • INSIDE DIAMETER INCHES3/4" (1.91 cm)
    • LENGTH FEET5 (1.52 m)
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed