Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Morris Products 81621, Lexan Wall Plates 2 Gang 2 Single Receptacle 1.406 White

Rollover image to zoom in

Click image to enlarge

Morris Products 81621, Lexan Wall Plates 2 Gang 2 Single Receptacle 1.406 White

Item #: WBB2091949

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1.40
Product Information
Customer Review
Product Q&A
Morris Products 81621, Lexan Wall Plates 2 Gang 2 Single Receptacle 1.406 White

Lexan Wall Plates 2 Gang 2 Single Receptacle White - An economy Lexan Wall Plates 2 Gang 2 Single Receptacle.

Lexan Wall Plates 2 Gang 2 Single Receptacle White features include:

  • 2 Single receptacle wall plate is highly resistant to impact, abrasion, oil, acids and discoloration
  • Ideal for use in high-abuse areas
  • Smooth, easy to clean surface
  • Round on edges to prevent injury and wall damage
  • Supplied with color matching painted metal mounting screws
  • Mounting Screws individually wrapped in a small plastic bag to protect plate from scratches
  • Specification Grade - meets all current Federal Specifications
  • 2 Single receptacle wall plate conforms to NEMA & ANSI standards
  • Flammability rating UL94V-2
  • UL Listed
  • Order Qty of 1 = 1 Piece


Product Specifications

    • BRANDMorris Products
    • GANGS2
    • WIDTH INCHES4-1/2 (11.43 cm)
    • HEIGHT INCHES4-1/2 (11.43 cm)
    • MATERIALLexan Polycarbonate
    • MANUFACTURERS PART NUMBER81621
    • COLOR FINISHWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.