Bryant® Nylon Duplex Wall Plates

Bryant® Nylon Duplex Wall Plates

Bryant® Nylon Duplex Plates Are Break Resistant To Provide A Durable Panel For Electrical Duplex Outlets.

Made of durable, high-impact nylon that is used for schools, hospitals, industrial and other applications where good looks, strength and durability are required. These high-impact nylon plates virtually eliminate breakage losses. Captive screw feature offers fast, easy installation. Self-extinguishing, non-conductive material resists oil, grease, solvents and cleaning agents. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. UL listed. CSA certified.


COMPARE DIMENSIONS
MFG. PART # W" H" GANGS COLOR IMAGE MODEL QTY PRICE
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
54.198.205.161:44