Acme Electric Zone Power Centers With Transformer/Power Panel

Acme Electric Zone Power Centers With Transformer/Power Panel

Acme Electric Zone Power Centers Are Used For Harsh Industrial Applications

Acme Electric Zone Power Centers With Panel-Tran® protect your power source from harmful elements for the long lasting durability of your system. Power Center is used protection from corrosive chemical exposure, waste water treatment facilities, coastal or marine applications with high salt spray levels. The pre-wired combination of primary breaker disconnect, dry-type shielded transformer, secondary breaker disconnect and a secondary power panel comes in a UL-3R enclosure. Centers meet or exceed UL, CSA, NEMA, ANSI and OSHA standards and comply with NEC Class 1, Division 2, Group A-D when installed per NEC 501-2 (b).


COMPARE
KVA PHASE VOLTS PART # IMAGE MODEL QTY PRICE
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
54.90.237.148:46