Acme Electric AE Series Transformers

Acme Electric AE Series Transformers

AE Series - 750 VA, 120 X 240 Primary Volts -- 24 Secondary Volts

Features

  • Epoxy encapsulated design protects core & coil assembly from potentially damaging contaminants
  • Integrally molded terminal blocks with isolation barriers to prevent arc over, terminal blocks allow full access for ring terminals for easy installation and solid termination
  • Heavy gauge steel mounting feet
  • Available factory or field installed fuse blocks provide integral fusing on the primary or primary and secondary
  • Dual labeling for easy product identification when equipped with a fuse block
  • 55° C Temperature rise
  • 105° C Insulation Class
  • 120 x 240 Primary Volts; 24 Secondary Volts; 1° 50/60 Hz


PRIMARY
  • PRIMARY
SECONDARY
  • SECONDARY
VA RATING
  • VA RATING
COMPARE VOLTS
SERIES PRIMARY SECONDARY PHASES HERTZ VA RATING IMAGE MODEL QTY PRICE