Intermatic GMXFM1D50-O-12 Electronic 24-Hour/7-Day Time Switch, NEMA 3R Outdoor Plastic Encl,16A,12V

Intermatic GMXFM1D50-O-12 Electronic 24-Hour/7-Day Time Switch, NEMA 3R Outdoor Plastic Encl,16A,12V

Item #: WBB200628

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 185.95
Product Information
Customer Review
Product Q&A
The FMD Series Timers are compact electronic 24 hour/7 day time switch module with heavy duty relay contacts for switching low or line voltage loads. Applicable for time of day control of pumps, fans, heaters, HVAC control circuits, lighting, machinery and many other types of commercial, industrial, and agricultural equipment. The FMD Series features large keys with unique "circular pattern" for easy programming, an easy-to-read LCD display and capacitor backup to retain program memory during power outages. Product features 1/2 HP, 125 VAC; 1 HP, 250 VAC motor.

Product Specifications

    • AMPS16
    • BRANDIntermatic
    • COLOR FINISHGray
    • DEPTH INCHES2.935 (7.45 cm)
    • HEIGHT INCHES8.795 (22.34 cm)
    • MANUFACTURERS PART NUMBERGMXFM1D50-O-12
    • SWITCH TYPESPDT
    • VOLTAGE12
    • WIDTH INCHES6.631 (16.84 cm)